Shop All Self Locking Inserts
Download CAD Files
E-Z Lok
Heavy Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Carbon Steel, 5 PK
Mfr # 450-8-PK5
Zoro # G2777634
CAD Available
product price: $9.99
/pk 5, $2.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M8-1.25
- Material Carbon Steel
- Overall Length 12.5 mm
- Insert Diameter 12.5 mm
- External Thread Size M12-1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 450-8-PK5
- Zoro # G2777634
- UPC # 839137001051
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M8-1.25 |
Overall Length | 12.5 mm |
Insert Diameter | 12.5 mm |
External Thread Size | M12-1.75 |
Drill Bit Size | 10.4 mm |
Minimum Installation Depth | 14-11/16 mm |
Tap Sizes | M12 x 1.75 |
Min. Full Thread Depth | 37/64 |
Maximum Hole Diameter | 10.4 mm |
Compatible Tap Size | M12-1.75 |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M12-1.75, Drill Bit Size 10.40 mm, External Thread Fit 6G, External Thread Size M12-1.75, Finish Black Phosphate, Insert Diameter 12.5 mm, Internal Thread Fit 6H, Internal Thread Size M8-1.25, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 10.4 mm, Minimum Installation Depth 14 11/16 mm, Overall Length 12 mm, System of Measurement Metric, Thread Direction Right Hand, Thread Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Collated Framing Nail, 3 in L, 16 ga, Hot Dipped Galvanized, Full Round Head, 16 Degrees, 4000 PK (12707HPT)
- J.W. WINCO Round Spacer, M16 Screw Size, Stainless Steel, 12 mm Overall Lg, 16 mm Inside Dia (19W12LGD)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 3 in L, 10 PK (U04005.075.0300)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (00338)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel, 10 PK (650-6-PK10)
- E-Z LOK Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Carbon Steel (329-1212)
- E-Z LOK Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel (329-8)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, Carbon Steel, 10 PK (329-624-PK10)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-8-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Carbon Steel, 10 PK (450-4-PK10)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-624-PK5)
- E-Z Lok Self Locking Inserts