Shop All Self Locking Inserts
Download CAD Files
E-Z Lok
Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel, 5 PK
Mfr # 450-6-PK5
Zoro # G2980817
CAD Available
product price: $12.75
/pk 5, $2.55/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Overall Length 10.5 mm
- Insert Diameter 10.5 mm
- External Thread Size M10-1.50
- Wall Type Heavy Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 450-6-PK5
- Zoro # G2980817
- UPC # 839137001020
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M6-1.00 |
Overall Length | 10.5 mm |
Insert Diameter | 10.5 mm |
External Thread Size | M10-1.50 |
Drill Bit Size | 8.6 mm |
Minimum Installation Depth | 12-19/64 mm |
Tap Sizes | M10 x 1.5 |
Min. Full Thread Depth | 31/64 |
Compatible Tap Size | M10-1.50 |
Maximum Hole Diameter | 8.6 mm |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M10-1.50, Drill Bit Size 8.60 mm, External Thread Fit 6G, External Thread Size M10-1.50, Finish Black Phosphate, Insert Diameter 10.5 mm, Internal Thread Fit 6H, Internal Thread Size M6-1.00, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 8.6 mm, Minimum Installation Depth 12 19/64 mm, Overall Length 10 mm, System of Measurement Metric, Thread Direction Right Hand, Thread Type Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, White, 1028 PK (192296)
- ACTEK Eye Bolt M10-1.50, 1-3/8 in Shank, 1-3/32 in ID, Steel (41302)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, 18-8 Stainless Steel (WWG750250025012)
- ZORO SELECT Lag Screw, 3/8 in, 4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0400)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel, 5 PK (550-1420 -PK5)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Stainless Steel (303-6)
- E-Z LOK Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Stainless Steel (303-8)
- E-Z LOK Thin Wall Self Locking Thread Insert, 7/16"-20 Int Thrd Sz, Carbon Steel, 5 PK (319-720-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel, 5 PK (550-6-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #4-40 Int Thrd Sz, Carbon Steel, 10 PK (329-004-PK10)
- E-Z LOK Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel (319-5)
- E-Z Lok Self Locking Inserts