Shop All Self Locking Inserts
Download CAD Files
E-Z Lok
Heavy Wall Self Locking Thread Insert, M3-0.50 Int Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 453-3-PK5
Zoro # G3053705
CAD Available
product price: $10.85
/pk 5, $2.17/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Overall Length 6.5 mm
- Insert Diameter 6 mm
- Wall Type Heavy Wall
- Thread Type Metric Internal/Metric External
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 453-3-PK5
- Zoro # G3053705
- UPC # 839137001082
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M3-0.50 |
Overall Length | 6.5 mm |
Insert Diameter | 6 mm |
External Thread Size | M6-1.00 |
Drill Bit Size | 5.1 mm |
Minimum Installation Depth | 7-15/16 mm |
Tap Sizes | M6 x 1.0 |
Min. Full Thread Depth | 5/16 |
Maximum Hole Diameter | 5.1 mm |
Compatible Tap Size | M6-1.00 |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M6-1.00, Drill Bit Size 5.10 mm, External Thread Fit 6G, External Thread Size M6-1.00, Finish Plain, Insert Diameter 6 mm, Internal Thread Fit 6H, Internal Thread Size M3-0.50, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 5.1 mm, Minimum Installation Depth 7 15/16 mm, Overall Length 7 mm, System of Measurement Metric, Thread Direction Right Hand, Thread Type Metric, Wall Type Heavy Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39080.012.0150)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 100 PK (M04100.080.0060)
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0100)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81060)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #6-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-006-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-6-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M16-2.00 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-16-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, Carbon Steel, 10 PK (329-3-PK10)
- E-Z LOK Thin Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, Carbon Steel, 10 PK (319-524-PK10)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M3-0.50 Int Thrd Sz, Carbon Steel, 10 PK (450-3-PK10)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-6-PK5)
- E-Z Lok Self Locking Inserts