Shop All Self Locking Inserts
Download CAD Files
E-Z Lok
Heavy Wall Self Locking Thread Insert, M14-2.00 Int Thrd Sz, Carbon Steel, 5 PK
Mfr # 650-14-PK5
Zoro # G2851721
CAD Available
original price:
$11.54
20% off
new price: $9.15
/pk 5, $1.83/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M14-2.00
- Material Carbon Steel
- Overall Length 11/16 in
- Insert Diameter 22.2 mm
- External Thread Size 7/8"-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 650-14-PK5
- Zoro # G2851721
- UPC # 839137002171
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M14-2.00 |
Overall Length | 11/16 in |
Insert Diameter | 22.2 mm |
External Thread Size | 7/8"-9 |
Drill Bit Size | 49/64 in |
Minimum Installation Depth | 20-41/64 mm |
Tap Sizes | 7/8-9 |
Min. Full Thread Depth | 13/16 |
Maximum Hole Diameter | 19.4564 mm |
Compatible Tap Size | 7/8"-9 |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 7/8 In.-9, Drill Bit Size 49/64 in, External Thread Fit 2A, External Thread Size 7/8 In.-9, Finish Black Phosphate, Insert Diameter 22.2 mm, Internal Thread Fit 2B, Internal Thread Size M14-2.00, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 19.4564 mm, Minimum Installation Depth 20 41/64 mm, Overall Length 17 mm, System of Measurement Inch/Metric, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 50 PK (012520B050)
- ZORO SELECT M4-0.70 x 50 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0050)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 12 mm L, 100 PK (M04110.060.0012)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 60 PK (B01200.050.0600)
- E-Z LOK Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Stainless Steel (453-6)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (329-624)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (335-6)
- E-Z LOK Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel, 5 PK (329-501)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-6-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 9/16"-18 Int Thrd Sz, Carbon Steel, 5 PK (329-918-PK5)
- E-Z LOK Thin Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel (319-M6)
- E-Z Lok Self Locking Inserts