Shop All Self Locking Inserts
Download CAD Files
E-Z Lok
Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 453-10-PK5
Zoro # G3370132
CAD Available
original price:
$30.44
13% off
new price: $26.29
/pk 5, $5.26/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Overall Length 17 mm
- Insert Diameter 16 mm
- Wall Type Heavy Wall
- Thread Type Metric Internal/Metric External
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 453-10-PK5
- Zoro # G3370132
- UPC # 839137001990
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M10-1.50 |
Overall Length | 17 mm |
Insert Diameter | 16 mm |
External Thread Size | M16-2.00 |
Drill Bit Size | 14 mm |
Minimum Installation Depth | 19-3/64 mm |
Tap Sizes | M16 x 2.0 |
Min. Full Thread Depth | 3/4 |
Compatible Tap Size | M16-2.00 |
Maximum Hole Diameter | 14 mm |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M16-2.00, Drill Bit Size 14 mm, External Thread Fit 6G, External Thread Size M16-2.00, Finish Plain, Insert Diameter 16 mm, Internal Thread Fit 6H, Internal Thread Size M10-1.50, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 14 mm, Minimum Installation Depth 19 3/64 mm, Overall Length 17 mm, System of Measurement Metric, Thread Direction Right Hand, Thread Type Metric, Wall Type Heavy Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07368)
- FOREVERBOLT Not Graded, 7/16"-14 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 10 PK (FBHEXB71614112P10)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (62867)
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91240)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-8-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-10-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M12-1.75 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-12-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M3-0.50 Int Thrd Sz, Carbon Steel, 10 PK (450-3-PK10)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel, 5 PK (450-10-PK5)
- E-Z LOK Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel (450-10)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/4"-10 Int Thrd Sz, Carbon Steel, 5 PK (329-12-PK5)
- E-Z Lok Self Locking Inserts