Shop All Self Locking Inserts
Download CAD Files
E-Z Lok
Heavy Wall Self Locking Thread Insert, 7/16"-14 Int Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 303-7-PK5
Zoro # G2969023
CAD Available
product price: $24.79
/pk 5, $4.96/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Overall Length 21/32 in
- Insert Diameter 5/8 in
- Wall Type Heavy Wall
- Thread Type UNC Internal/UNC External
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 303-7-PK5
- Zoro # G2969023
- UPC # 839137000276
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 7/16"-14 |
Overall Length | 21/32 in |
Insert Diameter | 5/8 in |
External Thread Size | 5/8"-11 |
Drill Bit Size | 17/32 in |
Minimum Installation Depth | 23/32 in |
Tap Sizes | 5/8-11 |
Min. Full Thread Depth | 23/32 |
Compatible Tap Size | 5/8"-11 |
Maximum Hole Diameter | 0.531 in |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 5/8 In.-11, Drill Bit Size 17/32 in, External Thread Fit 2A, External Thread Size 5/8 In.-11, Finish Plain, Insert Diameter 5/8 in, Internal Thread Fit 2B, Internal Thread Size 7/16 In.-14, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.531 in, Minimum Installation Depth 23/32 in, Overall Length 21/32 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.011.0100)
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31305.013.0112)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0150)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 43/64 in L, Aluminum Body, 500 PK (U33191.015.0058)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-8-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-8-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M10-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-10F-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel, 5 PK (550-5-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/16"-20 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-720-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-008-PK5)
- MIDWEST FASTENER Self Locking Thread Insert, M4-1.25 Int Thrd Sz, Steel, 3 PK (69282)
- E-Z Lok Self Locking Inserts