Shop All Self Locking Inserts
Download CAD Files
E-Z Lok
Heavy Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 303-624-PK5
Zoro # G3174105
CAD Available
product price: $21.79
/pk 5, $4.36/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Overall Length 33/64 in
- Insert Diameter 9/16 in
- Wall Type Heavy Wall
- Thread Type UNF Internal/UNC External
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 303-624-PK5
- Zoro # G3174105
- UPC # 839137002607
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 3/8"-24 |
Overall Length | 33/64 in |
Insert Diameter | 9/16 in |
External Thread Size | 9/16"-12 |
Drill Bit Size | 31/64 in |
Minimum Installation Depth | 19/32 in |
Tap Sizes | 9/16-12 |
Min. Full Thread Depth | 19/32 |
Maximum Hole Diameter | 0.484 in |
Compatible Tap Size | 9/16"-12 |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 9/16 In.-12, Drill Bit Size 31/64 in, External Thread Fit 2A, External Thread Size 9/16 In.-12, Finish Plain, Insert Diameter 9/16 in, Internal Thread Fit 2B, Internal Thread Size 3/8 In.-24, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.484 in, Minimum Installation Depth 19/32 in, Overall Length 33/64 in, System of Measurement Inch, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Stl, Znc, 5/16x3/4 L, PK10 (WWGCLPZBP079)
- G.L. HUYETT Clevis Pin 9/16 x 2 LCS ZC (CLPZ-0562-2000)
- MIDWEST FASTENER 3/8" x 3" x 5/32" 18-8 Stainless Steel Single Hole Clevis Pins 2PK (75824)
- KREG Jig HD #14 2-1/2 In. Coarse Washer Head Pocket Hole Screw, 125PK (SML-C2X250-125)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-5-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-4-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-5-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-4-PK5)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Stainless Steel (303-6)
- E-Z LOK Self Locking Thread Insert, 3/4"-10 Int Thrd Sz, Carbon Steel (329-12)
- E-Z LOK Extra Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel, 5 PK (335-10-PK5)
- E-Z Lok Self Locking Inserts