Shop All Self Locking Inserts
Download CAD Files
E-Z Lok
Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK
Mfr # 329-8
Zoro # G3340757
CAD Available
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/2"-13
- Material Carbon Steel
- Overall Length 21/32 in
- Insert Diameter 3/4 in
- External Thread Size 3/4"-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Lok
- MFR # 329-8
- Zoro # G3340757
- UPC # 839137000726
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 1/2"-13 |
Overall Length | 21/32 in |
Insert Diameter | 3/4 in |
External Thread Size | 3/4"-10 |
Drill Bit Size | 21/32 in |
Minimum Installation Depth | 3/4 in |
Tap Sizes | 3/4-10 |
Min. Full Thread Depth | 3/4 |
Maximum Hole Diameter | 0.656 in |
Compatible Tap Size | 3/4"-10 |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/4 In.-10, Drill Bit Size 21/32 in, External Thread Fit 2A, External Thread Size 3/4 In.-10, Finish Black Phosphate, Insert Diameter 3/4 in, Internal Thread Fit 2B, Internal Thread Size 1/2 In.-13, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.656 in, Minimum Installation Depth 3/4 in, Overall Length 21/32 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 10 PK (U04005.075.0250)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain Nylon, 13/40 in Head Ht, 1/2 in Lg, 10 PK (091024050T)
- ZORO SELECT Wood Screw, #5, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI0-501000-100P)
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Bright, Offset Round Head, 30 Degrees, 1000 PK (650522)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel, 5 PK (450-10)
- E-Z LOK Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Stainless Steel (453-5)
- E-Z LOK Thin Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel, 10 PK (319-6)
- E-Z LOK Thin Wall Self Locking Thread Insert, 7/16"-20 Int Thrd Sz, Carbon Steel, 5 PK (319-720)
- E-Z LOK Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Carbon Steel (329-1212)
- E-Z LOK Extra Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel, 10 PK (335-4)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel (EZ-313-428)
- E-Z Lok Self Locking Inserts