Shop All Thread Repair Kits
E-Z Lok
Free-Running Helical Insert Repair Kit, Helical Inserts, M8-1.25, Plain 18-8 Stainless Steel
Mfr # SK40815
Zoro # G104953698
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size M8-1.25
- Insert Material 18-8 Stainless Steel
- Finish Plain
- Insert Length 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # SK40815
- Zoro # G104953698
- UPC # 847554003831
- Country of Origin Taiwan, Province of China
- Category Thread Repair Kits
Dimensions
Thread Size | M8-1.25 |
Insert Length | 12 mm |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Type | Metric |
Number of Inserts | 10 |
Number of Pieces | 14 |
System of Measurement | Metric |
Compatible Material | Metal |
Includes | (10) Inserts, STI Tap Tool |
Helical Insert Type | Free-Running |
Description
features: freerunning unified 18-8 stainless steel construction includes: 10 inserts sti tap combo install/tang break tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Plain (K2029)
- TEI FASTNERS Not Graded, M5 Hex Head Cap Screw, Plain Nylon, 20 mm L, 25 PK (NYM508-20HH-UF01)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.031.0125)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x2-3/4, PK10 (U07840.050.0275)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M10-1.5x9/16"-12, Steel (EZ-650-10)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M24-3.00, Plain 18-8 Stainless Steel (EK41615)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 5/16"-24, Plain Brass, 5 Inserts (EZ-400-524)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M6-1x3/8"-16, Steel (EZ-310-M6)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #10-32, Brass, 6 Inserts (EZ-400-332)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #10-24, Plain Stainless Steel, 6 Inserts (EZ-400-3-CR)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 3/8"-24 (5402-6)
- E-Z Lok Thread Repair Kits