Shop All Thread Repair Kits
E-Z Lok
Free-Running Helical Insert Repair Kit, Helical Inserts, M4-0.70, Plain 18-8 Stainless Steel
Mfr # EK40415
Zoro # G104938770
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size M4-0.70
- Insert Material 18-8 Stainless Steel
- Finish Plain
- Insert Length 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Lok
- MFR # EK40415
- Zoro # G104938770
- UPC # 847554004876
- Country of Origin Taiwan, Province of China
- Category Thread Repair Kits
Dimensions
Thread Size | M4-0.70 |
Insert Length | 6 mm |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Type | Metric |
Number of Inserts | 10 |
Number of Pieces | 12 |
System of Measurement | Metric |
Compatible Material | Metal |
Includes | (10) Inserts, STI Tap Tool |
Helical Insert Type | Free-Running |
Description
features: freerunning unified 18-8 stainless steel construction includes: 10 inserts sti tap combo install/tang break tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38205.043.0001)
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 50 PK (494042-PG)
- MIDWEST FASTENER #10-24 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 14 PK (61496)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0120 In (16480)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M3-0.50, Plain 18-8 Stainless Steel (EK40215)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, #12-24, Plain 18-8 Stainless Steel (EK20715)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M5-0.80, Plain Brass, 6 Inserts (EZ-400-M5)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #8-32, Plain Brass, 10 Inserts (EZ-400-008)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 3/8"-24, Plain 18-8 Stainless Steel (EK31015)
- E-Z LOK Thread Repair Kit, Hex Drive Threaded Inserts, #8-32 to 3/8"-16 (EZ-A900)
- PRO THREAD Thread Repair Kit, UNC 1/4-20 (3598-1420K)
- E-Z Lok Thread Repair Kits