Shop All Thread Repair Kits
E-Z Lok
Free-Running Helical Insert Repair Kit, Helical Inserts, M24-3.00, Plain 18-8 Stainless Steel
Mfr # EK41615
Zoro # G404938890
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size M24-3.00
- Insert Material 18-8 Stainless Steel
- Finish Plain
- Insert Length 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Lok
- MFR # EK41615
- Zoro # G404938890
- UPC # 847554007259
- Country of Origin Taiwan, Province of China
- Category Thread Repair Kits
Dimensions
Thread Size | M24-3.00 |
Insert Length | 36 mm |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Type | Metric |
Number of Inserts | 5 |
Number of Pieces | 7 |
System of Measurement | Metric |
Compatible Material | Metal |
Includes | (5) Inserts, STI Tap Tool |
Helical Insert Type | Free-Running |
Description
features: freerunning unified 18-8 stainless steel construction includes: 5 inserts drill sti tap install tool tang break tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Flat Washer, , Carbon Steel Zinc Yellow Finish (FTWU-0375-ZY/B)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Stainless Steel Body, 250 PK (U34180.018.0068)
- BOSTITCH Collated Roofing Nail, 1-1/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (CR3DGAL)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 5 PK (N04104.050.0900)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/4"-20, 10-24, 3/8"-16, 5/16"-18, 1/2"-13, Plain (EZ-C108)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 5/16"-18x7/16"-14, Steel (EZ-310-5)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 7/16"-14x9/16"-12, Steel (EZ-310-7)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M4-0.70, Plain 18-8 Stainless Steel (SK40415)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, #4-40, Plain 18-8 Stainless Steel (EK20215)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, Plain 18-8 Stainless Steel, 36 Inserts (EZ-M613)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 3/8"-16, Hexavalent Chromium Zinc, 5 Inserts (EZ-903816-13)
- E-Z Lok Thread Repair Kits