Shop All Thread Repair Kits
E-Z Lok
Free-Running Helical Insert Repair Kit, Helical Inserts, 5/8"-11, Plain 18-8 Stainless Steel
Mfr # EK21415
Zoro # G204938960
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size 5/8"-11
- Insert Material 18-8 Stainless Steel
- Finish Plain
- Insert Length 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # EK21415
- Zoro # G204938960
- UPC # 847554004395
- Country of Origin Taiwan, Province of China
- Category Thread Repair Kits
Dimensions
Thread Size | 5/8"-11 |
Insert Length | 15/16 in |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | 18-8 Stainless Steel |
Finish | Plain |
Number of Inserts | 5 |
System of Measurement | Inch |
Compatible Material | Metal |
Includes | (5) Inserts, STI Tap Tool |
Number of Pieces | 7 |
Helical Insert Type | Free-Running |
Description
features: freerunning unified 18-8 stainless steel construction includes: 5 inserts sti tap install tool tang break tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898120-PG)
- HERITAGE Detent Pin, 3/4"x4-1/2", Medium CSZ, Clear (DTP-0750-4500)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 1/4"-28 Thrd Sz, Nitronic 60, 100 PK (A3591-4EN500)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, 18-8 Stainless Steel Body, 50 PK (53964)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M8-1.25xM12-1.75, Steel (EZ-450-8)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 1/4"-20, Plain Stainless Steel, 6 Inserts (EZ-400-4-CR)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #6-32 to 3/8"-16, Brass (EZ-A400)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/4"-20, 10-24, 3/8"-16, 5/16"-18, 1/2"-13, Plain (EZ-C303)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, #10-24, Plain 18-8 Stainless Steel (EK20615)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-20, Plain 18-8 Stainless Steel (EK20815)
- E-Z LOK Screw-Locking Thread Repair Kit, Self Locking Thread Inserts, 5/16"-18-1/2"-13, Steel (EZ-329-5IC)
- E-Z Lok Thread Repair Kits