Shop All Thread Repair Kits
E-Z Lok
Free-Running Helical Insert Repair Kit, Helical Inserts, 5/16"-18, Plain 18-8 Stainless Steel
Mfr # SK20915
Zoro # G804953615
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size 5/16"-18
- Insert Material 18-8 Stainless Steel
- Finish Plain
- Insert Length 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # SK20915
- Zoro # G804953615
- UPC # 847554003381
- Country of Origin Taiwan, Province of China
- Category Thread Repair Kits
Dimensions
Thread Size | 5/16"-18 |
Insert Length | 15/32 in |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | 18-8 Stainless Steel |
Finish | Plain |
Number of Inserts | 10 |
Number of Pieces | 14 |
System of Measurement | Inch |
Compatible Material | Metal |
Includes | (10) Inserts, STI Tap Tool |
Helical Insert Type | Free-Running |
Description
features: freerunning unified 18-8 stainless steel construction includes: 10 inserts sti tap combo install/tang break tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEGUARD PLUS Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 2163 PK (L312ST5)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK100 (WWG-CPS-030)
- HHIP 0.237" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0237)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCSW916MP 250 FC.SW.1SH916.MP)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M10-1.50, M12-1.75, M8-1.25, M16-2.0, Plain (EZ-M203)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M3-0.50, M4-0.7, M5-0.8, M6-1.0, M8-1.25, Plain (EZ-M103)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M6-1.00, Plain 18-8 Stainless Steel (SK40615)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M6-1x3/8"-16, Steel (EZ-650-6)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M5-0.80, Plain Brass, 6 Inserts (EZ-400-M5)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-20, Plain 18-8 Stainless Steel (EK20815)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 2"-8 (82308)
- E-Z Lok Thread Repair Kits