Shop All Thread Repair Kits
E-Z Lok
Free-Running Helical Insert Repair Kit, Helical Inserts, 3/8"-24, Plain 18-8 Stainless Steel
Mfr # EK31015
Zoro # G504938868
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size 3/8"-24
- Insert Material 18-8 Stainless Steel
- Finish Plain
- Insert Length 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # EK31015
- Zoro # G504938868
- UPC # 847554004630
- Country of Origin Taiwan, Province of China
- Category Thread Repair Kits
Dimensions
Thread Size | 3/8"-24 |
Insert Length | 9/16 in |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | 18-8 Stainless Steel |
Finish | Plain |
Number of Inserts | 10 |
Number of Pieces | 12 |
System of Measurement | Inch |
Compatible Material | Metal |
Includes | (10) Inserts, STI Tap Tool |
Helical Insert Type | Free-Running |
Description
features: freerunning unified 18-8 stainless steel construction includes: 10 inserts sti tap combo install/tang break tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 201Pc Plas Anchor Kit (373503)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 10 PK (U51050.043.0175)
- PRO-FIT Duplex Nail, 16D, 3 in L, Steel, Brite, Duplex Head, Round Shank, 1 lb (77198)
- MIDWEST FASTENER Acorn Nut, M4-0.70, Stainless Steel, 50 PK (55136)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 5/16"-18x7/16"-14, Steel (EZ-310-5)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M4-0.70, Plain Brass, 10 Inserts (EZ-400-M4)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #10-32, Brass, 6 Inserts (EZ-400-332)
- E-Z LOK Screw-Locking Thread Repair Kit, Self Locking Thread Inserts, #10-24-3/8"-16, Steel (EZ-329-3IC)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #6-32 to 3/8"-16, Brass (EZ-A400)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M8-1.25xM12-1.75, Steel (EZ-450-8)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-4.00HDP)
- E-Z Lok Thread Repair Kits