Shop All Thread Repair Kits
E-Z Lok
Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-20, Plain 18-8 Stainless Steel
Mfr # EK20815
Zoro # G404938814
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size 1/4"-20
- Insert Material 18-8 Stainless Steel
- Finish Plain
- Insert Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Lok
- MFR # EK20815
- Zoro # G404938814
- UPC # 847554004210
- Country of Origin Taiwan, Province of China
- Category Thread Repair Kits
Dimensions
Thread Size | 1/4"-20 |
Insert Length | 3/8 in |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | 18-8 Stainless Steel |
Finish | Plain |
Number of Inserts | 10 |
System of Measurement | Inch |
Compatible Material | Metal |
Includes | (10) Inserts, STI Tap Tool |
Number of Pieces | 12 |
Helical Insert Type | Free-Running |
Description
features: freerunning unified 18-8 stainless steel construction includes: 10 inserts sti tap combo install/tang break tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 50 mm L, 50 PK (M51000.060.0050)
- BOSTITCH Staples, 18 ga, Narrow Crown, 1-3/8 in Leg L, Steel, 3000 PK (SX50351-3/8G)
- ZORO SELECT Jam Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 5 PK (U55090.075.0001)
- ZORO SELECT #8-32 x 1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0050)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M4-0.70, Plain Brass, 10 Inserts (EZ-400-M4)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #8-32, Plain Brass, 10 Inserts (EZ-400-008)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, #12-24, Plain 18-8 Stainless Steel (EK20715)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, #8-32, Plain 18-8 Stainless Steel (SK20515)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 5/16"-18, Plain 18-8 Stainless Steel (SK20915)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, #10-32, Plain 18-8 Stainless Steel (SK30615)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M12-1.75 (5403-12)
- E-Z Lok Thread Repair Kits