Shop All Thread Repair Kits
E-Z Lok
Free-Running Helical Insert Repair Kit, Helical Inserts, 1/2"-20, Plain 18-8 Stainless Steel
Mfr # EK31215
Zoro # G104938848
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size 1/2"-20
- Insert Material 18-8 Stainless Steel
- Finish Plain
- Insert Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # EK31215
- Zoro # G104938848
- UPC # 847554004692
- Country of Origin Taiwan, Province of China
- Category Thread Repair Kits
Dimensions
Thread Size | 1/2"-20 |
Insert Length | 3/4 in |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | 18-8 Stainless Steel |
Finish | Plain |
Number of Inserts | 5 |
System of Measurement | Inch |
Compatible Material | Metal |
Includes | (5) Inserts, STI Tap Tool |
Number of Pieces | 7 |
Helical Insert Type | Free-Running |
Description
features: freerunning unified 18-8 stainless steel construction includes: 5 inserts drill sti tap install tool tang break tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.200.1000)
- ZORO SELECT Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 316 Stainless Steel, 4 PK (2DMZ3)
- IRWIN Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 1000 PK (PTTD804)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 2500 PK (54885)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #10-24, Plain Stainless Steel, 6 Inserts (EZ-400-3-CR)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 5/16"-24, Plain 18-8 Stainless Steel (EK30915)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M10-1.50, M12-1.75, M8-1.25, M16-2.0, Plain (EZ-M203)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/2"-13-3/4"-10, Steel (EZ-329-8)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 5/16"-18, Plain 18-8 Stainless Steel (SK20915)
- E-Z LOK Screw-Locking Thread Repair Kit, Self Locking Thread Inserts, 5/16"-18-1/2"-13, Steel (EZ-329-5IC)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/4"-20, 10-24, 3/8"-16, 5/16"-18, 1/2"-13, Plain (EZ-C303)
- E-Z Lok Thread Repair Kits