Shop All Thread Insert Tools
E-Z Lok
6-32 Hex Drive Installation Tool for Threaded Inserts
Mfr # 500-006
Zoro # G108826929
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 6-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 500-006
- Zoro # G108826929
- UPC # 839137000146
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Size | 6-32 |
Details
Item | Hex Drive |
Material | Steel |
Description
Installation drive tool for use with slotted E-Z LOK inserts metal and hard wood, fits in standard power drill.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Digital caliper ABS- Measuring range: 150mm (412821 150)
- LENOX Band Saw Blade, 9 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792840)
- CS UNITEC Non Sparking Pipe Wrench, 900mm (36in), Aluminum Bronze (EX502-36A)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40100)
- E-Z LOK 6-32 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-006 (500-006)
- E-Z LOK 5/16-18 Hex Drive Installation Tool for Threaded Inserts (500-4)
- E-Z LOK 7/16-14 Hex Drive Installation Tool for Threaded Inserts (500-6)
- E-Z LOK 3/8-16 Hex Drive Installation Tool for Threaded Inserts (500-5)
- E-Z LOK 5/8-11 Hex Drive Installation Tool for Threaded Inserts (500-8)
- E-Z LOK 5/8-11 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-8 (500-8)
- RECOIL Insert Install Tool, Prewinder, M5x0.8 (55052U)
- E-Z Lok Fastening Tools