Shop All Thread Insert Tools
E-Z Lok
1/2-13 Hex Drive Installation Tool for Threaded Inserts
Mfr # 500-7
Zoro # G408826780
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2-13
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 500-7
- Zoro # G408826780
- UPC # 839137000061
- Country of Origin Taiwan, Province of China
- Category Thread Insert Tools
Dimensions
Size | 1/2-13 |
Details
Item | Hex Drive |
Material | Steel |
Description
Installation drive tool for use with slotted E-Z LOK inserts metal and hard wood, fits in standard power drill.Used with 1/2-13 and 1/2-20 inserts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Stripper, Lock 4-in-1 (GS-360)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Point Angle 118 Deg, Black Oxide (C22724)
- ITL 1000v Insulated 9/16 Insulated Offset Ring Wrench (01130)
- BONDHUS Gorillagrip Hex/Star Fold-Up Triple Pack (BND12533)
- E-Z LOK 1/4-20 Hex Drive Installation Tool for Threaded Inserts (500-3)
- E-Z LOK 6-32 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-006 (500-006)
- E-Z LOK 5/8-11 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-8 (500-8)
- E-Z LOK 5/16-18 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-4 (500-4)
- E-Z LOK M6 Hex Drive Installation Tool for Threaded Inserts (9000)
- E-Z LOK 3/8-16 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-5 (500-5)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M16X2 (3747-16)
- E-Z Lok Thread Insert Tools