E-Z-ZipTight Powder Coated Steel Mesh Gutter Guards for 5in Gutters, Covers 40ft
Mfr # EZZ510-2
Zoro # G110935329
Key Features
- Length 48 in
- Material Steel
- Color Black
Product Information
- Brand E-Z-Gutter Guard
- MFR # EZZ510-2
- Zoro # G110935329
- UPC # 754882000442
- Country of Origin United States
- Category Gutters & Downspouts
Dimensions
Length | 48 in |
Details
Material | Steel |
Color | Black |
Description
New Stronger profile powder coated steel guards for 5in gutter are made by E-Z Gutter, the leader in gutter protection. Since 1983, E-ZGutter has been engineering innovative designs for every type of gutter and debris load. E-Z-Ziptight Gutter Guards are a snap to install. No screws are needed. Each section is notched for 3/4in in overlap. Improved Heavy-duty Profile, , has 3- 90-degree bends at the front lock for even more strength and won't collapse under a heavy debris load. Designed to stay put during rough weather, the guards easily snap out for maintenance. The screen is designed to allow maximum water through but keep out debris. The Powder Coated Expanded Steel Screen is engineered to keep debris out while letting rainwater rush through. Each box of guards will cover 39.25ft of gutter.
- •MADE IN THE USA with Limited Lifetime warranty
- •Designed for 5” residential gutters
- •Easy to install (no fasteners needed
- •Heavy-duty powder coated steel
- •Designed to stay in place during rough weather but snaps out for gutter maintenance
- •Powder coated steel wont collapse under heavy debris loads
- •Each section is notched at the end for a 3⁄4” overlap
- •10 sections per box, each section is 4 ft long (entire box covers 39.35 linear feet)
- •NOT designed for plastic gutter, fits ONLY 5” residential K-style gutter with hidden hangers
- •Please measure gutter for correct fit (measure from rear of gutter at the facia to the outside of the front of the gutter)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Calacatta Cressa 3D Ledger Panel 6 In. X 24 In. Honed Marble Wall Tile, 6PK (ZOR-PNL-0022)
- ZORO SELECT O-Ring, Dash 117, Viton, 0.1 In., PK50 (U38875.009.0081)
- FROST KING Doorsweep Alum/Vinyl Alum 36In (A62/36W)
- ZORO SELECT O-Ring, Dash 358, Viton, 0.21 In., PK2 (U38875.018.0562)
- E-Z-GUTTER GUARD E-Z-Leaf Destroyer Stainless Steel Gutter Filter for 5in Gutters, Covers 39.25ft (SSLD5-10)
- E-Z-GUTTER GUARD E-Z-Quick Aluminum Mesh Gutter Guards for 6in Gutters, Covers 39.25ft (EZQ510)
- E-Z-GUTTER GUARD E-Z-Gutter Guard-E-Z-Leaf Protection (GG6EZLEAFPRO-BX)
- E-Z-GUTTER GUARD E-Z-Flow Perforated Black Aluminum Gutter Guards for 5in Gutter, Covers 39.25ft (1035 BK)
- E-Z-GUTTER GUARD E-Z-Gutter Guard-E-Z-Leaf Protection Guards (for 7" Gutters) -Covers 100ft, White (GG7EZLEAFPRO-BX)
- E-Z-GUTTER GUARD E-Z Gutter Shield Gutter Guard, Louvered, Black (EZS610)
- AMERIMAX HOME PRODUCTS DOWNSPUT EXTNSN WHT 30""L (37030)
- E-Z-Gutter Guard Gutters & Downspouts