E-Z Gutter EZS610 Shield Gutter Guard, Louvered, Black
Mfr # EZS510
Zoro # G610935331
Key Features
- Length 50 in
- Material Aluminum
- Color Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z-Gutter Guard
- MFR # EZS510
- Zoro # G610935331
- UPC # 754882000343
- Country of Origin United States
- Category Gutters & Downspouts
Dimensions
Length | 50 in |
Details
Material | Aluminum |
Color | Black |
Description
New and Improved Profile louvered aluminum guards for 5in gutter are made by E-Z Gutter, the leader in gutter protection. Since 1983, E-ZGutter has been engineering innovative designs for every type of gutter and debris load. E-Z-Shield Gutter Guards are a snap to install. No screws are needed. Each section is notched for 3/4in in overlap. The heavy-duty painted aluminum won't rust or rot. Designed to stay put during rough weather, the guards easily snap out for maintenance. Patented louvers allow maximum water flow through the cover, but still keeps out debris. The black color is attractive as it visually blends with the roofline, but more importantly, it absorbs solar heat to expedite melting of snow and ice. Each box of guards will cover 39.25ft of gutter.
- •MADE IN THE USA with Limited Lifetime warranty
- •Designed for 5” residential gutters
- •Easy to install (no fasteners needed
- •Perforated painted .019” aluminum with reverse louvers
- •Designed to stay in place during rough weather but snaps out for gutter maintenance
- •Heavy Duty painted aluminum wont rust or rot, and black color blends with roofline and heats quickly to melt ice and snow
- •Each section is notched at the end for a 3⁄4” overlap
- •10 sections per box, each section is 4 ft long (entire box covers 39.35 linear feet)
- •NOT designed for plastic gutter, fits ONLY 5” residential K-style gutter with hidden hangers
- •Please measure gutter for correct fit (measure from rear of gutter at the facia to the outside of the front of the gutter)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Honey Bronze Contemporary Drawer Pull (BP8717192HBRZ)
- AMERIMAX HOME PRODUCTS 3.5 in. H X 4 in. W X 4 in. L Metallic Galvanized Steel K Slip Joint Connector (15209)
- SCHLAGE Cylindrical Lock, ALX10 RHO 626 (ALX10 RHO 626)
- WIRECRAFTERS Hinged Door Lock- Keyed Alike, Unfinished (HDLKXKA)
- E-Z-GUTTER GUARD E-Z-Leaf Destroyer Stainless Steel Gutter Filter for 6in Gutters, Covers 39.25ft (SSLD6-10)
- E-Z-GUTTER GUARD E-Z-Quick Aluminum Mesh Gutter Guards for 6in Gutters, Covers 39.25ft (EZQ510)
- E-Z-GUTTER GUARD E-Z-Gutter Guard-E-Z-Leaf Protection (GG6EZLEAFPRO-BX)
- E-Z-GUTTER GUARD E-Z-ZipTight Powder Coated Steel Mesh Gutter Guards for 5in Gutters, Covers 40ft (EZZ510-2)
- E-Z-GUTTER GUARD E-Z-Gutter Guard-E-Z-Leaf Protection Guards (for 7" Gutters) -Covers 100ft, White (GG7EZLEAFPRO-BX)
- E-Z-GUTTER GUARD E-Z-Flow Perforated Black Aluminum Gutter Guards for 5in Gutter, Covers 39.25ft (1035 BK)
- AMERIMAX HOME PRODUCTS 3.5 in. H X 3.75 in. W X 7.5 in. L White Aluminum K Inside Miter (27201)
- E-Z-Gutter Guard Gutters & Downspouts