E-Z-Flow Perforated Black Aluminum Gutter Guards for 6in Gutter, Covers 39.25ft
Mfr # 1036 BK
Zoro # G610935324
Key Features
- Length 48 in
- Material Aluminum
- Color Black
Product Information
- Brand E-Z-Gutter Guard
- MFR # 1036 BK
- Zoro # G610935324
- UPC # 754882711263
- Country of Origin United States
- Category Gutters & Downspouts
Dimensions
Length | 48 in |
Details
Material | Aluminum |
Color | Black |
Description
These hardworking perforated aluminum guards for 6in gutters are made by E-Z Gutter, the leader in gutter protection. Since 1983, E-Z Gutter has been engineering innovative designs for every type of gutter and debris load. E-Z-Flow Gutter Guards are simple to install, just screw to the front lip of the gutter with supplied stainless steel screws. The heavy-duty painted aluminum won't rust or rot. Designed to stay put during rough weather and handle a large snow load. The round perforations are designed to allow maximum water through but keep out debris. Each section is notched for 3/4in in overlap and each box of guards will cover 39.25ft of gutter.
- •MADE IN THE USA with Limited Lifetime warranty
- •Designed for 6" residential gutters
- •Easy to install (no fasteners needed
- •Perforated painted .019” aluminum
- •Designed to stay in place during rough weather
- •Heavy Duty aluminum with round perforated holes take on the heaviest of water loads
- •Each section is notched at the end for a 3⁄4” overlap
- •10 sections per box, each section is 4 ft long (entire box covers 39.35 linear feet)
- •NOT designed for plastic gutter, fits ONLY 6” residential K-style gutter with hidden hangers
- •Please measure gutter for correct fit (measure from rear of gutter at the facia to the outside of the front of the gutter)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 1/2 in W x 96 in Continuous Hinge (2ZET4)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-28-52)
- SPARCO Key Tag, Replacement, 3/4"Wx1/4"Lx2-1/4"H, 4/PK, AST (SPR02881)
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Tandem Roller Assembly, End Adjustment Single Pack (D 1980)
- E-Z-GUTTER GUARD E-Z-Gutter Guard-E-Z-Leaf Protection Guards (for 7" Gutters) -Covers 100ft, White (GG7EZLEAFPRO-BX)
- E-Z-GUTTER GUARD E-Z-ZipTight Powder Coated Steel Mesh Gutter Guards for 5in Gutters, Covers 40ft (EZZ510-2)
- E-Z-GUTTER GUARD E-Z-Gutter Guard-E-Z-Leaf Protection (GG6EZLEAFPRO-BX)
- E-Z-GUTTER GUARD E-Z-Quick Aluminum Mesh Gutter Guards for 6in Gutters, Covers 39.25ft (EZQ510)
- E-Z-GUTTER GUARD E-Z Gutter Shield Gutter Guard, Louvered, Black (EZS610)
- E-Z-GUTTER GUARD E-Z-Flow Perforated White Aluminum Gutter Guards for 5in Gutter, Covers 39.25ft (1035 WH)
- AMERIMAX HOME PRODUCTS 5x10' WHT Vinyl Gutter (T0573)
- E-Z-Gutter Guard Gutters & Downspouts