Shop All Motorsport Electrical
E-Z-Go
USA Trail 4 Ply Tire, 18.5 in.
Mfr # 28764G06
Zoro # G3951958
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 1997 Current E-Z-GO Electric Vehicles
- Fits Brand E-Z-Go
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z-Go
- MFR # 28764G06
- Zoro # G3951958
- Country of Origin United States
- Category Motorsport Electrical
Details
Application | 1997 Current E-Z-GO Electric Vehicles |
Item | USA Trail 4 Ply Tire, 18.5" |
Fits Brand | E-Z-Go |
Description
USA Trail 4 Ply Tire, 18.5 in., Fits Brand E-Z-GO, Application 1997 Current E-Z-GO Electric Vehicles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Rust/Paint Auto-Pak Automotive Stripper, 4" Diameter (MMM3171)
- PARKER 90Deg Male Elbow, 1/4 x 1/4 In (VS269NTA-4-4)
- SIEMENS Safety Switch, General Duty, 3 Phase (GNF321A)
- CAMPBELL HAUSFELD Shrader Tire Gauge, 0-60 psi (DA552400)
- E-Z-GO Solenoid, 36V, Heavy Duty (20468G1)
- E-Z-GO Tan Wheel Assembly 8 Hole In One, 18 x 8.50" (612772)
- E-Z-GO TXT Solenoid, 48V (612711)
- E-Z-GO Black Brushguard (617620)
- E-Z-GO Spindle Assembly Drivers Side RXV (607413)
- E-Z-GO Accelerator Cable Assembly (608614)
- E-Z-GO Accelerator Pedal Harness Switch (615747)
- E-Z-Go Motorsport Electrical