Shop All Recreational Vehicle Accessories
E-Z-Go
Tie Rod Assembly, 29.41 in.
Mfr # 74604G01
Zoro # G3951425
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand E-Z-Go
- Application 1996 Current E-Z-GO TXT, Shuttle Series Vehicles
- Product Type Tie Rod Assembly, 29.41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z-Go
- MFR # 74604G01
- Zoro # G3951425
- Country of Origin United States
- Category Recreational Vehicle Accessories
Details
Fits Brand | E-Z-Go |
Item | Tie Rod Assembly, 29.41 in |
Application | 1996 Current E-Z-GO TXT, Shuttle Series Vehicles |
Product Type | Tie Rod Assembly, 29.41" |
Description
Tie Rod Assembly, 29.41 in., Fits Brand E-Z-GO, Application 1996 Current E-Z-GO TXT, Shuttle Series Vehicles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-12X12)
- JAYDEE ORION Green 5ft. x 50 ft.Privacy Fence Screen (10-113)
- OREGON Edger Blade (40-411)
- MELNOR SPRINKLER 8 PATTERN ORNAMENTAL (70269)
- E-Z-GO Rocker Panel Right Hand (71501G01)
- E-Z-GO Tune Up Kit, Kawasaki Engine, 13 HP (611879)
- E-Z-GO RXV Fan (603566)
- E-Z-GO Seat Bottom Assembly TXT (629269G4203)
- E-Z-GO Glove Box Assembly, Driver Side (75459G02)
- E-Z-GO State of Charge Fuel Meter Kit (610583)
- CAMCO VINYL INSERT 3/4IN X 100FT COLONIAL WHITE (25242)
- E-Z-Go Recreational Vehicle Accessories