Shop All Lawn Mower Accessories
E-Z-Go
Storage Cover with Short Top, 54 in.
Mfr # 605236
Zoro # G3960741
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand E-Z-Go
- Application 1989-1996 E-Z-GO Electric Marathon, 804 Vehicles for Total Charge Chargers
- Product Type Storage Cover with Short Top, 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z-Go
- MFR # 605236
- Zoro # G3960741
- Country of Origin United States
- Category Lawn Mower Accessories
Details
Item | Storage Cover with Short Top, 54 in |
Fits Brand | E-Z-Go |
Application | 1989-1996 E-Z-GO Electric Marathon, 804 Vehicles for Total Charge Chargers |
Product Type | Storage Cover with Short Top, 54" |
Description
Storage Cover with Short Top, 54 in., Fits Brand E-Z-GO, Application 1989-1996 E-Z-GO Electric Marathon, 804 Vehicles for Total Charge Chargers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron Team Belt Drive FOR GAS RXV 2+2 2017 Golf Cart (TEAM BELT DRIVE FOR GAS RXV 2+2 2017 GOLF CART EZ)
- POOL CENTRAL Pool Central 32037733 6 - 12 in. Adjustable Blue Aluminum Swimming Pool Telescopic Pole for Vacuums & Skimmers (32037733)
- ACHLA DESIGNS Achla CS-03 Compost Sifter in Galvanized Steel (CS-03)
- OREGON Starter Rope (31-252)
- E-Z-GO Oil Filter, 9 HP, 11 HP Engines (26591G01)
- E-Z-GO Car Ignition Switch w/ Lights, One Key (33639G03)
- E-Z-GO Brake Drum for ST Sport II (19186G2)
- E-Z-GO Golf Car Solenoid, 36V for TXT (27855G01)
- E-Z-GO Battery Wiring Kit, 6 ga., 36V, TXT (608457)
- E-Z-GO Shock Absorber w/ Bumper, Medalist/TXT (76419G01)
- BRIGGS & STRATTON Bushing, Front 21 (7101241YP)
- E-Z-Go Lawn Mowers & Accessories