Shop All Motorsport Electrical
E-Z-Go
Speed Controller for TXT, 36V, PDS
Mfr # 609083
Zoro # G3951230
product price: $1,580.99
/ea
Free Shipping & Returns
$1,580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 1988 Current Axle Installations for TXT/Medalist Electric Vehicles
- Fits Brand E-Z-Go
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z-Go
- MFR # 609083
- Zoro # G3951230
- Country of Origin United States
- Category Motorsport Electrical
Details
Item | Speed Controller for TXT, 36V, PDS |
Application | 1988 Current Axle Installations for TXT/Medalist Electric Vehicles |
Fits Brand | E-Z-Go |
Description
Speed Controller for TXT, 36V, PDS, Fits Brand E-Z-GO, Application 1988 Current Axle Installations for TXT/Medalist Electric Vehicles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Retrofit Adapters Assortment (2662)
- BUYERS PRODUCTS 14x16x24 Inch Black Steel Truck Box With Stainless Steel Door (1703700)
- AGS Domestic Steel Brake Line, 1/4 x 60, BL-460 (BL-460)
- A & I PRODUCTS Air Filter- Kubota K3181-82240 5" x5" x11" (A-B1AF234)
- E-Z-GO Vertical State of Charge Meter, 36V (33636G04)
- E-Z-GO Spindle Assembly Drivers Side RXV (607413)
- E-Z-GO Accelerator Cable (72713G01)
- E-Z-GO Powerwise Female Receptacle Radsok (73051G05)
- E-Z-GO Wire Harness Electric TXT Medalist (73043G01)
- E-Z-GO Hardware Replacement Pack, Brake Pedal w/Lights (625940)
- E-Z-GO RXV Brake and Accelerator Pedal Switch (607605)
- E-Z-Go Motorsport Electrical