Shop All Recreational Vehicle Accessories
E-Z-Go
Message Holder Kit for RXV
Mfr # 609308
Zoro # G3951127
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application E-Z-GO Golf Cars Utility Vehicles, Hunter Green Spray Paint
- Fits Brand E-Z-Go
- Width 8 1/2 in
- Length 9 in
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z-Go
- MFR # 609308
- Zoro # G3951127
- Country of Origin United States
- Category Recreational Vehicle Accessories
Dimensions
Width | 8 1/2 in |
Length | 9 in |
Height | 2" |
Details
Application | E-Z-GO Golf Cars Utility Vehicles, Hunter Green Spray Paint |
Item | Message Holder Kit for RXV |
Fits Brand | E-Z-Go |
Description
Message Holder Kit for RXV, Fits Brand E-Z-GO, Application Hunter Green Spray Paint, E-Z-GO Golf Cars Utility Vehicles, Length 9 In., Width 8-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Lower Blade (72511-VK6-000)
- LOGO BRANDS Green Bay Packers Checkerboard Canopy Top (612-45C)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-16X20)
- BLACK FLAG 1 gal. Fogging Insecticide (190457)
- E-Z-GO Wire Control Harness w/Rocker Switch PDS (74324G02)
- E-Z-GO Glove Box Assembly, Passenger Side (75459G03)
- E-Z-GO Heavy Duty Rear Leaf Spring (605722)
- E-Z-GO Seat Bottom Assembly TXT (629269G4203)
- E-Z-GO Leaf Spring, Heavy Duty (74207G03)
- E-Z-GO Rocker Panel Right Hand (71501G01)
- ADJUSTA-POST Adjusta-Post 320 Ezee-Change Photo Relay Switch (320)
- E-Z-Go Camping Equipment