Shop All Motorsport Electrical
E-Z-Go
FNR Push and Pull Cable, 52.3 ft.
Mfr # 72734G04
Zoro # G4170218
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 2003 ST 480 Vehicles
- Fits Brand E-Z GO
- Length 52 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z-Go
- MFR # 72734G04
- Zoro # G4170218
- Country of Origin United States
- Category Motorsport Electrical
Dimensions
Length | 52 19/64 in |
Details
Application | 2003 ST 480 Vehicles |
Item | FNR Push and Pull Cable |
Fits Brand | E-Z GO |
Description
FNR Push and Pull Cable, Fits Brand E-Z GO, Application 2003 ST 480 Vehicles, Length 52.3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Imtra Ile14s-24/25 replacement light bulb lamp (ILE14S-24/25 IMTRA)
- SPEC-D TUNING 2014-2015 CHEVY SILVERADO 1500 HEADLIGHTS WITH LED BAR, PK 2 (2LH-SIV14JM-G3-C-RS)
- WESTWARD Brake Resetting Gauge (1EKA5)
- SUNBELT TIRE-ULTRA TRAX, 26.5X14X12, 4 PLY 26.5" x26.5" x14.4" (A-B1TI727)
- E-Z-GO Brake Drum for Golf Cart (21807G2)
- E-Z-GO Vertical State of Charge Meter, 36V (33636G04)
- E-Z-GO Arm Rest/Hip Restraint, Passenger Side (71701G01)
- E-Z-GO Battery Filling System, 2.5 gal. (616471)
- E-Z-GO Solenoid, 36V, Heavy Duty (20468G1)
- E-Z-GO Control Harness (73103G02)
- E-Z-GO Tan Wheel Assembly 8 Hole In One, 18 x 8.50" (612772)
- E-Z-Go Motorsport Electrical