Shop All Motorsport Electrical
E-Z-Go
Charger Receptacle for Delta-Q, 48V
Mfr # 602529
Zoro # G3951249
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand E-Z-Go
- Application 1994-2013 E-Z-GO Electric TXT/Medalist Vehicles with PDS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z-Go
- MFR # 602529
- Zoro # G3951249
- Country of Origin Mexico
- Category Motorsport Electrical
Details
Fits Brand | E-Z-Go |
Application | 1994-2013 E-Z-GO Electric TXT/Medalist Vehicles with PDS |
Item | Charger Receptacle for Delta-Q, 48V |
Description
Charger Receptacle for Delta-Q, 48V, Fits Brand E-Z-GO, Application 1994-2013 E-Z-GO Electric TXT/Medalist Vehicles with PDS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX38 (BX38)
- RUBBERMASTER PLUS 16.9/18.4R30, 520/70R30 Radial Tractor Tube With TR218A Valve (322140)
- X-TRA SEAL Tire Repair Patches, 2 3/16 In., PK25 (11-322)
- CHAMPION SPARK PLUGS Rcj6Y:Copper Plus Small Eng Pr-Each/Bx-4,852 (852)
- E-Z-GO Choke Cable Assembly Medium Wheel (605793)
- E-Z-GO Battery Charger with 3M Power Cord (635671)
- E-Z-GO Power Outlet 12V (71078G01)
- E-Z-GO Fuse Assembly Powerwise II (603207)
- E-Z-GO Brake Drum for Golf Cart (21807G2)
- E-Z-GO Cable Push/Pull, Forward/Reverse, 66 in. (602891)
- ILC Replacement for Yamaha 4JH-81960-00-00 Regulator and Rectifier (WX-VQWQ-4)
- E-Z-Go Motorsport Electrical