Shop All Recreational Vehicle Accessories
E-Z-Go
Carburetor Assembly, 2 Vent, 4mm
Mfr # 603901
Zoro # G3952168
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand E-Z-Go
- Application 1991-2008 E-Z-GO Gas Vehicles with 4 Cycle, 295cc/350cc Engine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z-Go
- MFR # 603901
- Zoro # G3952168
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Item | Carburetor Assembly, 2 Vent, 4mm |
Fits Brand | E-Z-Go |
Application | 1991-2008 E-Z-GO Gas Vehicles with 4 Cycle, 295cc/350cc Engine |
Description
Carburetor Assembly, 2 Vent, 4mm, Fits Brand E-Z-GO, Application 1991-2008 E-Z-GO Gas Vehicles with 4 Cycle, 295cc/350cc Engine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Chute Asm-Bag 30 (631-05078P)
- BRUSH GRUBBER BRUSH GRUBBER EXTREME PLUS (BG-20)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D025 Bar Mnt, 18" (183RNDD025)
- CONTROL SOLUTIONS Control Solutions 82004431 Insects & Termites Bifen Concentrate; 1 Quart (82004431)
- E-Z-GO Brake Pedal Assembly with Lights (70690G02)
- E-Z-GO Leaf Spring, Heavy Duty (74207G03)
- E-Z-GO Steering Column Kit (28633G01)
- E-Z-GO Tune Up Kit, Kawasaki Engine, 13 HP (611879)
- E-Z-GO Forward Reverse Switch Assembly (70578G02)
- E-Z-GO Front Fender Flare for ST Cowl, Pass Side (71338G02)
- FASTENERS UNLIMITED Fasteners Unlimited 003-81 Command Electronics Surface Mount 12 Volt Taillight-White Base, Packaged (003-81)
- E-Z-Go Camping Equipment