Shop All Disposable Shoe Covers
E-Z Floor Guard
Adhesive Film Refill Roll, L, Clear
Mfr # 54717
Zoro # G3717126
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size L
- Named Size L
- Color Clear
- Thickness 2.45 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Floor Guard
- MFR # 54717
- Zoro # G3717126
- UPC # 047034547170
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | L |
Named Size | L |
Details
Item | Adhesive Film Refill Roll |
Material | Plastic |
Color | Clear |
Thickness | 2.45 mil |
Product Type | Shoe Cover |
Shoe and Boot Cover Item | Shoe Covers |
Metal Detectable | No |
Includes | (1) Roll |
Series | Shoe Cover Dispensers |
For Use With | Mfr. No. 36ED14 |
Packaging | Bulk |
Material Thickness | 2.45 mil |
Description
Adhesive Film Refill Roll, Color Clear, Material Plastic, Metal Detectable No, Packaging Bulk, Product Type Shoe Cover, Series Shoe Cover Dispensers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanic Gloves, Palm Padded, Red, Neoprene Shell, Large (MG402/L)
- 3M Versaflo(TM) Hood, M/L, White (S-533L)
- AMERIC Conf Spc Fan, Axial, 1/4 HP, 8 in, 115VAC (VAF1500A)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104346)
- GLOBAL EQUIPMENT Standard Disposable Shoe Covers, Size 6-11, Blue, 150 Pairs/Case (KC-B-40G-L-SC)
- GLOBAL INDUSTRIAL Standard Disposable Shoe Covers, Size 6-11, White, 150PK (708196AWH)
- DUPONT Proshield 30 Shoe Covers, SlipResistSole, L, White, PK200 (PE440SWHLG020000)
- ONGUARD Boot Covers, Slip Resist Sole, XL, Ylw, PR (9759000)
- ACTION CHEMICAL Shoe Covers, Blue, 16 in. Size, PK300 (M2115B-N/S-L-MM)
- BOWMAN DISPENSERS Bouffant/Shoe Cover Dispenser, PETG, Clear (BP-007)
- KLEENGUARD Breath Parti Protect Shoe Cover SergSeam FulElast WHT 300/Cs (36885)
- E-Z Floor Guard Workwear and Protective Clothing