Shop All Decking
This Product is Discontinued
E-Z Connect
Patio Paver And Walkway Edging (Discontinued)
Mfr # 1506BK-24C
Zoro # G3949942
This Product is Discontinued
Key Features
- Color Black
- Material PVC
- Length 6 ft Sections
- Thickness 3/8 in
- Depth 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Connect
- MFR # 1506BK-24C
- Zoro # G3949942
- UPC # 751315515061
- Country of Origin United States
- Category Decking
Dimensions
Length | 6 ft Sections |
Depth | 1 3/4 in |
Max. Diameter | 7 16/25 ft |
Total Length | 24 ft |
Width | 2 3/4 in |
Details
Item | Patio Paver And Walkway Edging |
Color | Black |
Material | PVC |
Thickness | 3/8 in |
Load Capacity | 100 lb |
Includes | (4) 6 ft Edging, (4) Locking Connectors, L-Shaped, (8) 8 in Spikes |
Description
Patio Paver And Walkway Edging, Total Length 24 ft, Width 2 3/4 in, Depth 1 3/4 in, Material PVC, Color Black, Length 6 ft Sections, Thickness 3/8 in, Load Capacity 100 lb, Includes (4) 6 ft Edging, (4) Locking Connectors, L-Shaped, (8) 8 in Spikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.