Shop All Landscape Edging
This Product is Discontinued
E-Z Connect
No-Dig Landscape, Edge Project Kit, BLACK (Discontinued)
Mfr # 1504BK-16C
Zoro # G4127532
This Product is Discontinued
Key Features
- Material PVC (recycled)
- Color Black
- Total Length 16 ft
- Width 1 1/2 in
- Length 4 ft Sections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Connect
- MFR # 1504BK-16C
- Zoro # G4127532
- UPC # 751315215947
- Country of Origin United States
- Category Landscape Edging
Dimensions
Total Length | 16 ft |
Width | 1 1/2 in |
Length | 4 ft Sections |
Max. Diameter | 5 ft |
Details
Item | Landscape Edging, EZ Connect, No Dig |
Material | PVC (recycled) |
Color | Black |
Includes | (4) 4 ft Edging Strips (Black), (4) Locking Connectors, L-Shaped, (8) 8 in Steel Spikes, Instructions |
Description
Landscape Edging, EZ Connect, No Dig, Total Length 16 ft, Width 1 1/2 in, Material PVC (recycled), Color Black, Length 4 ft Sections, Includes (4) 4 ft Edging Strips (Black), (4) Locking Connectors, L-Shaped, (8) 8 in Steel Spikes, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.