Shop All Hollow Wall Anchors
E-Z Ancor
E-Z Ancor Self Drilling Anchor, 1" L, Nylon, 40 lbs Tension Strength, 50 PK
Mfr # 25325
Zoro # G709579552
product price: $31.89
/pk 50, $0.64/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Drywall; Hollow Block
- Anchor Length 1"
- Sub-Brand E-Z Ancor
- Material Nylon
- Tension Strength (1/2 in Drywall) 40 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Ancor
- MFR # 25325
- Zoro # G709579552
- UPC # 92097253254
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Details
Item | Self Drilling Anchor |
Compatible Material | Drywall; Hollow Block |
Sub-Brand | E-Z Ancor |
Material | Nylon |
Head Type | Pan |
Drive Type | Phillips |
Tension Strength (1/2 in Drywall) | 40 lbs |
Description
E-Z Ancor 1 in. Hollow Door and Drywall Anchors 50-Pack are ideal for use in hollow core doors and drywall. They offer a holding strength of up to 40 lbs. in 1/2 in. drywall. No pre-drilling is necessary in drywall - anchors screw directly into wall and will not break if they hit a stud. Use only a #2 Phillips screwdriver. Common applications include hanging bathroom accessories, blinds or curtains, clocks, decorative wall hangings and more.Ideal for fastening applications in hollow core doors and drywallGreat for hanging towel racks, hooks, pictures and moreInstall anywhere in hollow core doors or drywallAnchor will not break if it hits a wood studUse in 1/2 in. or 5/8 in. drywallSupports up to 40 lbs. in 1/2 in. drywall40 lbs. weight capacity is for items hung flush to wall and may be less for those hung out from wallSelf-drilling in drywall - no pre-drilling requiredDo not over tighten anchorSpecial thread design grips door panels for a superior holdZinc die-cast design for maximum durabilitySuperior alternative to traditional plastic plugs and molliesCan be easily removedDo not use for ceiling applicationsDo not use for mounting televisions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Hex Nut, 1/2"-13, Steel, Grade 8, Advanced Corrosion Resistance, 7/16 in Ht, 50 PK (UST236019)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 3/4 in L, 1/4 in Sq, 10 PK (WWG-35244)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated (STB2-37300)
- ITW BUILDEX E-Z Ancor Wall Anchor, 1-1/8" L, Zinc Alloy, 50 lbs Tension Strength, 1500 PK (5052900)
- E-Z ANCOR Twist-N-Lock 50 lbs. Drywall Anchors with Screws, 25PK (25200)
- RAWLPLUG Wall Anchor, 2-1/2" L, Steel, 100 PK (R-X0-SM-05065)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 12 PK (60264)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0500)
- RAWLPLUG Wall Anchor, 1-1/4" L, Nylon, 20 PK (R-S0-DRA-01D+7-2)
- RAWLPLUG Wall Anchor, 1-1/2" L, Steel, 100 PK (R-X0-SM-04038)
- WALLCLAW ANCHORS Hammer-In Drywall Anchor (PCK-WC25-YS)
- E-Z Ancor Hollow Wall Anchors