Shop All Taper Bolt Anchors
E-Z Ancor
1/4 in. Dia., Steel Nylon/Zinc
Mfr # 25731
Zoro # G110055461
product price: $30.35
/pk 25, $1.21/ea
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Nylon/Zinc
- Application Hollow wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Ancor
- MFR # 25731
- Zoro # G110055461
- UPC # 92097257313
- Country of Origin China
- Category Taper Bolt Anchors
Dimensions
Anchor Diameter | 1/4 in. |
Details
Material | Steel |
Finish | Nylon/Zinc |
Application | Hollow wall |
Description
E-Z Ancor 1/4in Heavy Duty Drywall Toggle Anchors 25-Pack provide a strong hold for a variety of wall-hanging needs. They provide anchoring versatility and are easy to install. These anchors are ideal for use with shelving, hand rails, TVs and more.
- •Designed for medium to heavy-duty wall applications in 1⁄2” and 5/8” drywall
- •Ideal for installing shelving, handrails, and other medium to heavy-duty wall fixtures
- •Holds up to 120-lbs in 1⁄2” drywall (industry standards recommend 50% of this maximum load)
- •Requires 1⁄2” drill-bit for installation
- •For fixtures with hole sizes up to 5/16”
- •Package contains 25 anchors and 25 1/4” diameter Phillips-head bolts
- •Refer to packaging or E-Z Ancor website for TV installation guide
- •For fixtures with hole sizes up to 5/16”. Package contains 25 anchors and 25 1/4” diameter Phillips-head bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Phosphate and Oil, 5/16 in Ht, 25 PK (U12120.050.0001)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .006x6x50" (006-6-50)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 1-1/2 in L, 25 PK (U04132.050.0150)
- FASTENMASTER Deck Screw, 2-1/2 in, Steel, Torx Drive, 350 PK (FMGD212-350)
- E-Z ANCOR 3/16 in. Dia., Steel Nylon/Zinc (25720)
- E-Z ANCOR 1/4 in. Dia., Steel Nylon/Zinc (25721)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1/2 in Dia., 4" L, Zinc Alloy Zinc Plated (3431000)
- SIMPSON STRONG-TIE Strong Bolt 2 Removable Anchor Bolt, 1/2" Dia., 8-1/2" L, 18-8 Stainless Steel (STB2-508124SS)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/8 in Dia., 3" L, Zinc Alloy Zinc Plated (3422000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1/2 in Dia., 2-7/8" L, Zinc Alloy Zinc Plated (3430000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1 in Dia., 5-5/8" L, Zinc Alloy Zinc Plated (3460000)
- E-Z Ancor Concrete Anchors