Shop All Keyless Access Control Locks
E-Plex
Software and Implementation Kit
Mfr # EP-STD-03-001
Zoro # G8740961
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. User Codes 300
- For Use With E1500; E2000; P2000; E3000; E5000 Locks
- Event Audit Trail 9000
- Weather Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Plex
- MFR # EP-STD-03-001
- Zoro # G8740961
- Country of Origin Multiple
- Category Keyless Access Control Locks
Details
Item | Software and Implementation Kit |
Max. User Codes | 300 |
For Use With | E1500; E2000; P2000; E3000; E5000 Locks |
Event Audit Trail | 9000 |
Weather Resistant | No |
Description
Software and Implementation Kit, For Use With E1500; E2000; P2000; E3000; E5000 Locks, Weather Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, XHD, 2x3-1/2 In (106814)
- MSI Trecento Mountains Gray 12 In. X 24 In. Luxury Vinyl Tile Flooring, 10PK (ZOR-LVR-0182)
- SECO-LARM Double-door Electromagnetic lock with 1,200-lb (545kg) holding force per door. 12 or 24 V (SLM-E-941DA-1K2P)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B722L)
- LOCKEY Lockey - EC781 - Electronic Cabinet Lock for Wet/Chlorinated Areas - Silver Vertical (LK-EC781-SN-V)
- LOCKEY Mechanical Surface/Rim Mount Digital Keyless Combination Lock Marine Grade (C120-MG)
- YALE NEXTOUCH Electronic Keyless Lock, Touch Screen (SG-AU-NTB622-NR-626-LC)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-2B)
- ALARM CONTROLS Remote, Plastic, 2-1/2 in. H x 3/4 in. W (RT-1)
- TRINE TRINE: 400CMRP Outdoor Gate Solution ANSI Grade 1 Electric Strike (TRN-400CMRP-32D)
- TRILOGY Access Control Keypad, Satin Chrome (DL2700IC-Y US26D)
- E-Plex Door Locks and Deadbolts