Shop All Keyless Access Control Locks
E-Plex
Keyless Lock, For Best Core, Bright Brass
Mfr # E150260541
Zoro # G8971216
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E1500
- Handle Type Lever
- Max. User Codes 100
- Door Thickness 1-5/8 in to 2 in
- Function Auxiliary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Plex
- MFR # E150260541
- Zoro # G8971216
- Country of Origin Multiple
- Category Keyless Access Control Locks
Dimensions
Inside Depth | 1 21/32 in |
Latch Front Size | 1 in x 2-1/4 in |
Inside Width | 2 9/19 in |
Outside Width | 2 3/4 in |
Outside Height | 5 3/4 in |
Latch Length | 1 in |
Outside Depth | 1 25/32 in |
Inside Height | 5 5/16 in |
Description
Electronic Keyless Deadbolt, Function Auxiliary, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc, Finish Bright Brass, Series E1500, Handle Type Lever, Door Thickness 1-5/8 in to 2 in, Key Override Options None, Hand Field Reversible, Outside Height 5 3/4 in, Outside Width 2 3/4 in, Outside Depth 1 25/32 in, Power Source (3) AA Batteries, Battery Life 100,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 100, Fire Rating 3 hr, Grade 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Plunger Door Holder, Pol Brass, Cast Brass (459.3)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (7381320165)
- PRIME-LINE SWEEP SHOWRDR 3/4X36"" (19672)
- STRYBUC Casement Operator Aluminum (36-448)
- ESSEX Self Contained Access Control Keypad, 12 Pad 3x4, Black (SKE-34K)
- SPECO TECHNOLOGIES Single Door Controller (A1)
- SECURITRON Digital Keypad Pad, DK-26, Satin Stainless (DK-26PSS)
- KABA Kaba: Simplex LR1011-26D Pushbutton Lock - RH & RHR Doors Satin Chrome (KABA-LR101126D41)
- SECO-LARM Sealed-Housing Outdoor Stand-Alone Keypad with Built-In Proximity Reader (125kHz). Weathe (SLM-SK-1323-SPQ)
- LINEAR Visor Transmitter, Range 200 ft. (MCS308911)
- LOCKEY Lockey: Digital M210 Keyless Deadbolt Lock - Satin Marine Grade (M210-SCMG)
- E-Plex Keyless Access Control Locks