Shop All Keyless Entry Door Handles
E-Plex
Electronic Lock, Satin Chrome, 20 Button
Mfr # E5731BWL62641
Zoro # G8740566
product price: $994.99
/ea
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Best and Equivalents
- Series E5700
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Plex
- MFR # E5731BWL62641
- Zoro # G8740566
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 3 3/8 in |
Latch Length | 1/2 in |
Inside Width | 3 3/16 in |
Latch Front Size | 1/2 in |
Outside Height | 8 7/8 in |
Inside Depth | 2 1/8 in |
Outside Depth | 3 13/16 in |
Inside Height | 8 7/8 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Solid Cast, Finish Satin Chrome, Series E5700, Handle Type Lever, Door Thickness 1-3/8 in to 2-1/4 in, Key Override Options Best and Equivalents, Hand Nonhanded, Outside Height 8 7/8 in, Outside Width 3 3/8 in, Outside Depth 3 13/16 in, Keypad Material Solid Metal, Power Source (4) AA Batteries, Battery Life Up to 120,000 Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 36" Black Neoprene Door Sweep (200NA36)
- DELTANA Flush Pull, Rectangle, 3-1/8" X 15/16" Satin Nickel (FP222U15)
- ZORO SELECT O-Ring, Dash 110, Buna N, 0.1 In., PK25 (5JJY8)
- G.A.S. HARDWARE 140 lb. Heavy-Duty Double-Looped Garage Door Extension Spring 2-Pack - DARK BLUE (ES-140-DARKBLUE)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E5031XKWL626-41)
- E-PLEX Deadbolt Lock, For Best Core, Satin Chrome (E2067BLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031BLL62641)
- E-PLEX Automatic Lck, For Schlage C, Satin Chrome (E206AXSLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031XSLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2032BLL62641)
- KABA KABA: Simplex 7108 Pushbutton Deadbolt Keyless Lock - 060 - Gold Vein (KABA-7108GV41)
- E-Plex Door Locks and Deadbolts