Shop All Keyless Entry Door Handles
E-Plex
Electronic Lock, Satin Chrome, 20 Button
Mfr # E5666BWL62641
Zoro # G8740541
product price: $1,213.99
/ea
Free Shipping & Returns
$1,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Best and Equivalents
- Series E5600
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Plex
- MFR # E5666BWL62641
- Zoro # G8740541
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 3 3/8 in |
Inside Height | 8 7/8 in |
Outside Depth | 3 13/16 in |
Latch Front Size | 3/4 in |
Latch Length | 3/4 in |
Inside Width | 3 3/16 in |
Outside Height | 8 7/8 in |
Inside Depth | 2 1/8 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Mortise, Lock Material Solid Cast, Finish Satin Chrome, Series E5600, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/4 in, Key Override Options Best and Equivalents, Hand Nonhanded, Outside Height 8 7/8 in, Outside Width 3 3/8 in, Outside Depth 3 13/16 in, Keypad Material Solid Metal, Power Source (4) AA Batteries, Battery Life Up to 120,000 Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 425, 4-1/2, 5.025, PK2 (U38805.025.0450)
- SMART TILES 9.36 in. W X 9.73 in. L Multicolored Mosaic Vinyl Adhesive Wall Tile 4 pc (SM1097-4)
- KABA ILCO Plunger Door Holder, Cast Zinc, Sliver, 7-3/4"H x 1-5/8"W (IL-PDDH-AL)
- ARCHITECTURAL CONTROL SYSTEMS Full Mortise Ball Bearing Standard Weight Steel Commercial Hinge 4-1/2 x 4-1/2 Concealed Electric (BB1279-4.5X4.5-26D-1104)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E5031XKWL626-41)
- E-PLEX Electronic Lock, Satin Chrome, 20 Button (E5231XSWL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031BLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2051XSLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2066LL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2032BLL62641)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Brass (FE595 CAM609ACC)
- E-Plex Door Lever Locksets