Shop All Keyless Entry Door Handles
E-Plex
Electronic Lock, Satin Chrome, 12 Button
Mfr # P2031XSLL62641
Zoro # G4069807
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Schlage "C" Keyway (Included)
- Series P2000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Plex
- MFR # P2031XSLL62641
- Zoro # G4069807
- Country of Origin United States
- Category Keyless Entry Door Handles
Dimensions
Outside Depth | 2 3/16 in |
Latch Front Size | 1-1/8 in x 2-1/8 in |
Outside Width | 3 5/16 in |
Inside Width | 3 1/4 in |
Inside Depth | 2 1/4 in |
Inside Height | 8 7/8 in |
Outside Height | 8 15/16 in |
Latch Length | 1/2 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Solid Cast, Finish Satin Chrome, Series P2000, Handle Type Lever, Door Thickness 1-3/8 in to 2-1/2 in, Key Override Options Schlage In.C In. Keyway (Included), Hand Nonhanded, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 2 3/16 in, Keypad Material Solid Metal, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 100, Fire Rating 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Round Grommet, ID 2 7/8In (3LXF3)
- ZORO SELECT O-Ring, Buna N, Dash 023, 1-1/16, 1.191, PK50 (U38805.006.0106)
- ZORO SELECT O-Ring, Dash 210, EPDM, 0.13 In., PK10 (5JJW3)
- KWIKSET Left Hand Tustin Lever Half Dummy Satin Nickel Finish (788TNLLH-15)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2066LL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2032BLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 20 Button (E5231XSWL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2051XSLL62641)
- E-PLEX Automatic Lck, For Schlage C, Satin Chrome (E206AXSLL62641)
- E-PLEX Deadbolt Lock, For Best Core, Satin Chrome (E2067BLL62641)
- ALARM LOCK AlarmLock: DL2700 Trilogy Alarm Lock Keypad Lever (ALL-DL2700-26D)
- E-Plex Keyless Entry Door Handles