Shop All Keyless Entry Door Handles
E-Plex
Electronic Lock, Satin Chrome, 12 Button
Mfr # E5067SWL62641
Zoro # G8740602
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Schlage Interchangeable Core
- Series E5000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Plex
- MFR # E5067SWL62641
- Zoro # G8740602
- Country of Origin United States
- Category Keyless Entry Door Handles
Dimensions
Latch Front Size | 1 in |
Inside Depth | 2 1/8 in |
Latch Length | 1 in |
Inside Width | 3 3/16 in |
Outside Depth | 3 13/16 in |
Outside Width | 3 3/8 in |
Inside Height | 8 7/8 in |
Outside Height | 8 7/8 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Mortise, Lock Material Solid Cast, Finish Satin Chrome, Series E5000, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/4 in, Key Override Options Schlage Interchangeable Core, Hand Nonhanded, Outside Height 8 7/8 in, Outside Width 3 3/8 in, Outside Depth 3 13/16 in, Keypad Material Solid Metal, Power Source (4) AA Batteries, Battery Life Up to 180,000 Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tongue L=45, H=16, Stainless Steel 1.4301 Bright (K1340.45160)
- DETEX Alarmed Panic Device, Cylinder Dogging (LC), 48", US28 (V40 EB CD 628 99 48)
- D&D 3 in W x 3-1/2" H Marine Grade Powder Coated Hinge (DDSHSN)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size (0005-005)
- E-PLEX Automatic Lck, For Schlage C, Satin Chrome (E206AXSLL62641)
- E-PLEX Deadbolt Lock, For Best Core, Satin Chrome (E2067BLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2051XSLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 20 Button (E5231XSWL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2032BLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2066LL62641)
- KABA SIMPLEX Push Button Lockset, 5000, Lever (5010BWL-744-41)
- E-Plex Keyless Entry Door Handles