Shop All Keyless Entry Door Handles
E-Plex
Electronic Lock, Satin Chrome, 12 Button
Mfr # E5066SWL62641
Zoro # G8740636
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Schlage Interchangeable Core
- Series E5000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Plex
- MFR # E5066SWL62641
- Zoro # G8740636
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Height | 8 7/8 in |
Inside Height | 8 7/8 in |
Outside Depth | 3 13/16 in |
Inside Width | 3 3/16 in |
Latch Front Size | 3/4 in |
Outside Width | 3 3/8 in |
Inside Depth | 2 1/8 in |
Latch Length | 3/4 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Mortise, Lock Material Solid Cast, Finish Satin Chrome, Series E5000, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/4 in, Key Override Options Schlage Interchangeable Core, Hand Nonhanded, Outside Height 8 7/8 in, Outside Width 3 3/8 in, Outside Depth 3 13/16 in, Keypad Material Solid Metal, Power Source (4) AA Batteries, Battery Life Up to180,000 Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY USA Exit Trim, Classroom Lock, Schlage Keyway, Stainless Steel, (PBLHED)
- EKENA MILLWORK 7 1/8"W x 9 1/4"H x 1 1/8"P Small Grape Bunch Center Onlay (ONL07X09X01GR)
- NU-SET Laminated 1-1/2", Combination Padlock (4397)
- SCHLAGE Cylindrical Lock, ALX53P RHO 622 (ALX53P RHO 622)
- E-PLEX Automatic Lck, For Schlage C, Satin Chrome (E206AXSLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E5031XKWL626-41)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2066LL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2032BLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2051XSLL62641)
- E-PLEX Deadbolt Lock, For Best Core, Satin Chrome (E2067BLL62641)
- LOCKEY USA Mechanical Keyless Lever Lock, Single Sided, 2835, Satin Nickel (2835SN)
- E-Plex Keyless Entry Door Handles