Shop All Keyless Entry Door Handles
E-Plex
Electronic Lock, Satin Chrome, 12 Button
Mfr # E5031SWL626-41
Zoro # G8740672
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Schlage Interchangeable Core
- Series E5000
- Handle Type Lever
- Max. User Codes 100
- Backset 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Plex
- MFR # E5031SWL626-41
- Zoro # G8740672
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Inside Height | 8 7/8 in |
Outside Height | 8 7/8 in |
Latch Length | 1/2 in |
Inside Width | 3 3/16 in |
Outside Depth | 3 13/16 in |
Inside Depth | 2 1/8 in |
Latch Front Size | 1/2 in |
Outside Width | 3 3/8 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Solid Cast, Finish Satin Chrome, Series E5000, Handle Type Lever, Door Thickness 1-3/8 in to 2-1/4 in, Key Override Options Schlage Interchangeable Core, Hand Nonhanded, Outside Height 8 7/8 in, Outside Width 3 3/8 in, Outside Depth 3 13/16 in, Keypad Material Solid Metal, Power Source (4) AA Batteries, Battery Life Up to180,000 Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Single Dummy Trim, Withnell Lever, Satin Chrome (2517 WTN US26D)
- DELTANA Round Flush Pull Satin Nickel 1-7/8" (FP178U15)
- RESIDENTIAL ESSENTIALS Residential Essentials 10217VB Cabinet Drop Pull; Venetian Bronze (10217VB)
- FROST KING GUTTER GUARD MESH 6""X20' (VX620)
- E-PLEX Automatic Lck, For Schlage C, Satin Chrome (E206AXSLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031BLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2066LL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2051XSLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031XSLL62641)
- E-PLEX Deadbolt Lock, For Best Core, Satin Chrome (E2067BLL62641)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL4100 US26D)
- E-Plex Door Lever Locksets