Shop All Keyless Entry Door Handles
E-Plex
Electronic Lock, Satin Chrome, 12 Button
Mfr # E2051XSLL62641
Zoro # G8740821
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Schlage "C" Keyway (Included)
- Series E2000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Plex
- MFR # E2051XSLL62641
- Zoro # G8740821
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Depth | 2 3/16 in |
Inside Height | 8 7/8 in |
Inside Depth | 2 1/4 in |
Outside Height | 8 15/16 in |
Inside Width | 3 1/4 in |
Latch Length | 1/2 in |
Latch Front Size | 3/4 in |
Outside Width | 3 5/16 in |
Description
Electronic Keyless Lock, Function Entry with Key Override and Privacy, Access Method Keypad, Mounting Style Cylindrical, Lock Material Solid Cast, Finish Satin Chrome, Series E2000, Handle Type Lever, Door Thickness 1-3/8 in to 2-1/2 in, Key Override Options Schlage In.C In. Keyway (Included), Hand Nonhanded, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 2 3/16 in, Keypad Material Solid Metal, Power Source (3) AA Batteries, Battery Life Up to 100,000 Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 304SS (CGI)
- ZORO SELECT O-Ring, Dash 022, EPDM, 0.07 In., PK10 (5JJV2)
- MONROE PMP 3" W x 72" H Bright Brass Continuous Hinge (BB26030072GA)
- EKENA MILLWORK Acorn Architectural Grade PVC Combination Pediment, 72"W x 24-7/8"H x 2-3/4"P (Pitch 6/12) (PEDPC072X250ACR00)
- E-PLEX Deadbolt Lock, For Best Core, Satin Chrome (E2067BLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031XSLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031BLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2066LL62641)
- E-PLEX Automatic Lck, For Schlage C, Satin Chrome (E206AXSLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 20 Button (E5231XSWL62641)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL3500CRR US26D)
- E-Plex Door Lever Locksets