Shop All Keyless Entry Door Handles
E-Plex
Electronic Lock, Satin Chrome, 12 Button
Mfr # E2032BLL62641
Zoro # G8740995
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Best and Equivalents
- Series E2000
- Handle Type Lever
- Max. User Codes 100
- Backset 2-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Plex
- MFR # E2032BLL62641
- Zoro # G8740995
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Front Size | 1/2 in |
Outside Width | 3 5/16 in |
Inside Depth | 2 1/4 in |
Latch Length | 1/2 in |
Outside Depth | 2 13/16 in |
Inside Width | 3 3/4 in |
Inside Height | 11 in |
Outside Height | 8 15/16 in |
Description
Electronic Keyless Exit Trim Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Solid Cast, Finish Satin Chrome, Series E2000, Handle Type Lever, Door Thickness 1-3/8 in to 2-1/2 in, Key Override Options Best and Equivalents, Hand Nonhanded, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 2 13/16 in, Keypad Material Solid Metal, Power Source (3) AA Batteries, Battery Life Up to 100,000 Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, Dash 409, PK5 (ZUSAH70409)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 7/8 in (C8053-C390A-3)
- M-D DR SWP DV1 BRZ 36"" (05173)
- USA INDUSTRIALS Buna-N O-Ring, Dash 338, PK50 (ZUSAH70338)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2066LL62641)
- E-PLEX Automatic Lck, For Schlage C, Satin Chrome (E206AXSLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2051XSLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031XSLL62641)
- E-PLEX Deadbolt Lock, For Best Core, Satin Chrome (E2067BLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E5031XKWL626-41)
- KABA E-PLEX Electronic Locks, 3000, 1-3/4 in. W (E3065MSNL-744-41)
- E-Plex Keyless Entry Door Handles