Shop All Keyless Entry Door Handles
E-Plex
Deadbolt Lock, For Schlage C, Satin Chrome
Mfr # E2067XSLL62641
Zoro # G2728927
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Schlage "C" Keyway (Included)
- Series E2000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Plex
- MFR # E2067XSLL62641
- Zoro # G2728927
- Country of Origin Canada
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 3/4 in |
Inside Depth | 2 1/4 in |
Inside Width | 3 1/4 in |
Outside Depth | 2 13/16 in |
Outside Height | 8 15/16 in |
Outside Width | 3 5/16 in |
Latch Front Size | 8 in x 1-1/4 in |
Inside Height | 8 7/8 in |
Description
Electronic Keyless Deadbolt Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Mortise, Lock Material Zinc, Finish Satin Chrome, Series E2000, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/8 in, Key Override Options Schlage In.C In. Keyway (Included), Hand Field Reversible, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 2 13/16 in, Power Source (3) AA Batteries, Battery Life 100,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSWAY GROUP Door Pull, Al, 2-3/4" W, 1/8" dia Grip (KG60)
- RIXSON Pivots (370 619)
- KABA ILCORP NI BRS Fulton Hitch Key (1645)
- ALL-SOURCE Heavy-Duty Wall Mount Storage Hanger Hook (251399)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E5031XKWL626-41)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031XSLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031BLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 20 Button (E5231XSWL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2032BLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2051XSLL62641)
- LOCKEY USA Mechanical Keyless Lever Lock, Single Sided, 2835, Marine Grade (2835SCMG)
- E-Plex Door Lever Locksets