Shop All Keyless Entry Door Handles
E-Plex
Deadbolt Lock, For Best Core, Satin Brass
Mfr # E2067BLL60641
Zoro # G2728909
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Best and Equivalents
- Series E2000
- Handle Type Lever
- Max. User Codes 100
- Backset 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Plex
- MFR # E2067BLL60641
- Zoro # G2728909
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Inside Depth | 2 1/4 in |
Latch Front Size | 8 in x 1-1/4 in |
Latch Length | 3/4 in |
Outside Depth | 2 13/16 in |
Inside Width | 3 1/4 in |
Outside Height | 8 15/16 in |
Inside Height | 8 7/8 in |
Outside Width | 3 5/16 in |
Description
Electronic Keyless Deadbolt Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Mortise, Lock Material Zinc, Finish Satin Brass, Series E2000, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/8 in, Key Override Options Best and Equivalents, Hand Field Reversible, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 2 13/16 in, Power Source (3) AA Batteries, Battery Life 100,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M O-Ring 06543, 1/pk (06543)
- MAG-MATE Rare Earth Magnet Material, 43.5 lb. (CMP10018P2N42)
- PRIME-LINE Slid DR WD Handle (C 1018)
- HES Electric Strike Faceplate, HES 7000 Series (791 630)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031XSLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2051XSLL62641)
- E-PLEX Automatic Lck, For Schlage C, Satin Chrome (E206AXSLL62641)
- E-PLEX Deadbolt Lock, For Best Core, Satin Chrome (E2067BLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2032BLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E5031XKWL626-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, LR1031-26D-41 (LR1031-26D-41)
- E-Plex Keyless Entry Door Handles