Shop All Keyless Entry Door Handles
E-Plex
Deadbolt Lck, No Key Override, SatinChrome
Mfr # E2067LL62641
Zoro # G2728918
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options None
- Series E2000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Plex
- MFR # E2067LL62641
- Zoro # G2728918
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Height | 8 15/16 in |
Inside Width | 3 1/4 in |
Latch Front Size | 8 in x 1-1/4 in |
Outside Width | 3 5/16 in |
Outside Depth | 2 13/16 in |
Inside Depth | 2 1/4 in |
Latch Length | 3/4 in |
Inside Height | 8 7/8 in |
Description
Electronic Keyless Deadbolt Lock, Function Entry, Access Method Keypad, Mounting Style Mortise, Lock Material Zinc, Finish Satin Chrome, Series E2000, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/8 in, Key Override Options None, Hand Field Reversible, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 2 13/16 in, Power Source (3) AA Batteries, Battery Life 100,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 100, Fire Rating Yes, Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Concealed Glass Fiber Reinforced Access Door, Fiberglass 24 x 24 (FG2424)
- BEA Bollard, Plastic, Surface Mount, Silver (10BOLLARDSLV)
- STRYBUC Patio Screen Door Roller Assy. (10-443)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (6472-28-11-52)
- E-PLEX Automatic Lck, For Schlage C, Satin Chrome (E206AXSLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E5031XKWL626-41)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031XSLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (E2032BLL62641)
- E-PLEX Electronic Lock, Satin Chrome, 20 Button (E5231XSWL62641)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031BLL62641)
- YALE Cylindrical Locks with Keypad Trim, AU-NTB640-NR 626 (AU-NTB640-NR 626)
- E-Plex Keyless Entry Door Handles