Shop All Disposable Standard Batteries
E-Plex
AA Alkaline Battery, 1 PK
Mfr # 5456000001
Zoro # G8741747
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type Alkaline
- Includes Battery Holder, Heat Shrink Tubing, Warning Label
- Type (4) Alkaline AA
- Fits Brand Eplex
- For Use With Mfr. Model Number E5XXX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Plex
- MFR # 5456000001
- Zoro # G8741747
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Battery Size | AA |
Details
Battery Type | Alkaline |
Includes | Battery Holder, Heat Shrink Tubing, Warning Label |
Type | (4) Alkaline AA |
Fits Brand | Eplex |
For Use With Mfr. Model Number | E5XXX |
Item | Battery |
Battery Chemistry | Alkaline |
Description
Battery Pack, For Use With Grainger Item Number 2ZU97, 2ZU98, 31NG54, 31NG57, 31NG58, 5BB75, 5BB76, 2ZV16, 2ZV17, 2ZV13, 31NG51, 2ZV13, 31NG51, 2ZV15, 31NG45, 31NG46, For Use With Mfr. Model Number E5XXX, Fits Brand Eplex, Includes Warning Label, Heat Shrink Tubing, Battery Holder, (4) Alkaline AA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 12 Ah SLA UPS Battery - 10 Pack (ML12-12F2MP10382110)
- ZORO SELECT Coin Cell, 2016, Lithium, 3V (2CUR7)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Husqvarna 449 TE 2011 (YTZ7S41)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Enduring 6DZM8, 6 DZM 8 + 12V Charger (ML10-12CHRGR202)
- RAYOVAC BATTERY, INDUST, AA, 8/PK (RAYALAA8J)
- RAYOVAC 9V Alkaline Battery, 12 PK (AL9V-12)
- RAYOVAC BATTERY, AAA, ALKALINE (RAYALAAA8J)
- DURACELL Battery, 15 V Battery, 115 Ah, AAA Battery, Alkaline, Manganese Dioxide (MN2400B8Z)
- DURACELL Coppertop AAA Alkaline Battery, 1.5V DC, 36 Pack (MN24P36)
- MAXELL 9V Alkaline Battery, 1 PK (721150)
- DURACELL BATTERY ALKALINE D 8PK (MN13R8DWZ0017)
- E-Plex Disposable Standard Batteries