Shop All Marking Ink
E-Mark
Marking Device, 3" L, 2-7/8" W, Plastic
Mfr # 039201
Zoro # G6184505
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Number of Bands 0
- Imprint Area Height 9/16 in
- Material Plastic
- Font Arial, Calibri, Script
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Mark
- MFR # 039201
- Zoro # G6184505
- UPC # 039956392013
- Country of Origin Malaysia
- Category Marking Ink
Dimensions
Overall Length | 3 in |
Imprint Area Height | 9/16 in |
Overall Width | 2 7/8 in |
Overall Height | 4 3/8 in |
Imprint Area Width | 6 in |
Character Height | 9/16 in |
Details
Item | Marking Device |
Number of Bands | 0 |
Material | Plastic |
Font | Arial, Calibri, Script |
Description
Marking Device, Number of Bands 0, Material Plastic, Imprint Area Height 9/16 in, Imprint Area Width 6 in, Character Height 9/16 in, Font Arial, Calibri, Script, Overall Height 4 3/8 in, Overall Length 3 in, Overall Width 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Insert Install Tool, Prewinder, M6x1.0 (55062U)
- KLEIN TOOLS Multi-Bit Ratcheting Screwdriver, 6-in-1, Stubby, Ph, Sl, Nut Bits (32593)
- BUCKET BOSS Gatemouth 13 Tool Bag, Single Wall 600 Poly Ripstop Fabric, 6 Pockets (60013)
- PROTO Combination Wrench, Metric, 26mm Size (J1226MASD)
- CARCO Marking Ink, Pigment, Yellow, 10 to 15 sec (XX-1346-59 YELLOW)
- CARCO Marking Ink, Pigment, Yellow, 30 to 60 sec (MM-150-59 YELLOW)
- CARCO Marking Ink, Pigment, Green, 15 to 20 min (F-224-31 GREEN)
- CARCO Spray Marking System, 24VDC (ES-800-GAP-BV3-24V)
- CARCO Solvent, For XX-1346 (XX-1346 SOLVENT)
- CARCO Marking Ink, Pigment, Red, 10 to 15 sec (XX-1346-02 RED)
- CARCO Marking Ink, Pigment, Red, 30 to 60 sec (MM-150-02 RED)
- E-Mark Marking Ink