Shop All Air Cleaners and Accessories
E. L. Foust Co
UV Light Bulb
Mfr # 400-UVLM
Zoro # G5978384
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Series 400 Air Purifier
- Pack Quantity 1
- Manufacturer Warranty Length 1 yr
- Bulb Wavelength 254 nm
- Compatible Manufacturer Model Number Series 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. L. Foust Co
- MFR # 400-UVLM
- Zoro # G5978384
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Manufacturer Warranty Length | 1 yr |
Bulb Wavelength | 254 nm |
Bulb Length | 9 in |
Details
Item | UV Light Bulb |
For Use With | Mfr. No. Series 400 Air Purifier |
Pack Quantity | 1 |
Compatible Manufacturer Model Number | Series 400 |
Number of Bulbs | 1 |
Description
UV Light Bulb, Bulb Length 9 in, Compatible Grainger Part Number 22EW03, 22EW04, Compatible Manufacturer Model Number Series 400, Number of Bulbs 1, Bulb Wavelength 254 nm, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Ring Panel Air Filter, 25x25" (6B784)
- AIR HANDLER 36 in x 10 ft x 1 in Foam Air Filter Roll MERV 7, Black (6U591)
- ATCO 16" x 25 ft. Insulated Flexible Duct, R 6.0 (13602516)
- FIREYE Connector Cable 8 ft. (ED512-8)
- E. L. FOUST CO Air Purifier, Desktop, Black (160DT)
- QUEENAIRE TECHNOLOGIES, INC. Newaire HG2500 Hydroxyl Generator (HG2500)
- UV AIRE Air Purifier, 120V AC, 0.5A, White, 30 W (UV-16/120)
- BRIGHT DYES Dye Tracer Liquid, Blue, 1 Gallon (106002-01G)
- WEIN Wein Products AS150MM Air Supply Minimate Personal Air Purifier (AS150MM)
- HABITAT 120 V A1 Air Purifier, Graphite (40-450-030)
- GLOBAL INDUSTRIAL Commercial Grade Air Scrubber, 3 Stage w/ HEPA Filtration, 500 CFM, 120V (292938)
- E. L. Foust Co Air Cleaners and Accessories